Beli Nozzle Sprayer Cuci Mobil di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Sprayer (Alat Semprot)Deskripsi:Use:Disinfectant, liquid fertilizer, herbicide alcohol disinfectant spray.atribut:
- Accessories: Shoulder strap
- Capacity (L): 4
- Hose Length (m): 1.25
- Mass (kg): 1
- Material: Nozzle: Fiberglass / Polypropylene (PP), Tank: Polyethylene (PE), Hose: Vinyl Chloride (PVC)
- Nozzle: Two Head Opening
- Nozzle Length (mm): 710
- Purpose of Use: Antiseptic solution/herbicide/liquid fertilizer/alcohol disinfectant spraying.
- Sunlight Sabun Cuci Piring PouchDeskripsi:Sabun pencuci piring dari SUNLIGHT ini memiliki kemasan botol dan refill berukuran 435-1600ml mengandung ekstra jeruk nipis yang dapat mengangkat lemak dengan cepat cocok untuk pemakaian sehari-hari
- Takagi Water Sprinkling Nozzle (Semprotan Air)Deskripsi:-One-touch lever which stops water flow by pulling lever and water stop is adopted.-Water sprinkling nozzle that can change ways to discharge water to mist, straight, stop, watering can or shower with the dial operation.
- BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)Deskripsi:High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
- Ikeuchi Wide-Angle Flat Spray Nozzle (Nosel Spray / Nosel Air)Deskripsi:-Sprays in a wide angle fan shape even with low fluid pressure.-As a spray for washing and extinguishing mechanical devices.
- KRISBOW High Pressure Cleaner with Diesel Engine (Mesin Cuci Tekanan Tinggi Diesel)atribut:
- Power (HP): 10
- Rated Pressure (Bar): 248
- Flow Rate (L/minute): 18.2
- High Pressure Hose (mm): 8x10
- Revolution Speed (rpm): 3400
- LAKONI Daytona High Pressure Cleaners (Mesin Cuci Tekanan Tinggi)Deskripsi:Kegunaan : mencuci mobil dengan tekanan tinggi.
- Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)atribut:
- Overall Length (mm): 25
- Weight (g): 16
- Hexagon Opposite Side(mm): 14
- Working Pressure (MPa): (Standard) 03
- Angle (degree): Spray / 90 (0.3MPa)
- Screw Size: R1/4
- Spray Volume (L/minute): 1.0(0.3MPa)
- Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)Deskripsi:High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
- LAVOR Rotary Head Nozzleatribut:
- Working Pressure: 500 bar (max)
- Gun Connection: 1/4 inch G-F
- Angle Coverage Form: 90 degrees
- Material: stainless steel body and seat/nozzle in highly shock-resistant tungsten carbide
- Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees (Nosel Spray / Nosel Air)atribut:
- Overall Length (mm): 27
- Weight (g): 2.2
- Screw Diameter: R1/4
- Hexagon Opposite Side(mm): 14
- Spray Angle: 90 degree (0.3MPa)
- Screw Size: R1/4
- Pressure (MPa): 0.3 (standard)
- Purpose of Use: For cleaning automobiles, vehicles, various containers, etc.
- LAVOR Nozzleatribut:
- Angle Coverage Form: 15 degrees
- Meguiar's Carpet & Upholstery CleanerDeskripsi:> Cepat mengering tanpa meninggalkan residu yang lengket.> Dengna nozzle spray ganda cocok untuk pembersihan umum atau menghilangkan noda per-bagian/per-spot.atribut:
- Volume: 560 ml
- TRUSCO Air Wash Blow Gun (Semprotan Angin Kompresor)atribut:
- Accessories: Vinyl Hose 1.5m
- Attachment Port: (Nozzle) G1 / 8, (Air) G1 / 4
- Hose Length (m): 1.5
- Length (mm): 140
- Maximum Working Pressure (MPa): 1
- Nozzle Length (mm): 50
- Nozzle diameter (mm): 4.3
- Purpose of Use: Machine washing, drying. Cleaning and drying of filter and radiators etc.
- Weight (g): 214
- Wipro Gun Short Jet Cleaner (Mesin Cuci Steam)atribut:
- Color: Black
- NILFISK High Pressure Cold (Mesin Cuci Tekanan Tinggi)Deskripsi:The MC 7P industrial class cold water high pressure washer combines the renowned and unmatchable lifetime and quality of the C3, 4 piston pump with optimal ergonomics and mobility to offer an innovative and unbeatable partner for applications in heavy industry, large agriculture, transport and valetting, shipping and food industry. The MC 7P is equipped with the well-known industrial C3 pump: 4 ceramic pistons, double roller bearings, flow activated unloader system and 1450rpm motor for high intensity use with maximum performance and comfort. Capable of accepting 85Degrees C inlet water, the MC 7P can be used as an effective hot water cleaner if your environment permits. The pump is also known for use with salt water and in a wide range of harsh environments. The result is optimised workload, high cleaning efficiency, reduced downtime and long lifetime. - C3 4 ceramic piston pump with 85Degrees C inlet temperature. - Tough and sturdy design with 30mm steel frame. - Optimal storage and transport with foldable handle and easy lifting points. - High mobility with large rear wheels and front castor wheel. - Easy accessibility to pump. - Optimal service concept, Ergonomic accessory concept. - Flow activated control system. - Low pump oil safety function. - Water adjustment at pump head. - 2 detergent tanks and 2-way dosing valve.
Daftar Harga Nozzle Sprayer Cuci Mobil Terbaru October 2026
| TRUSCO Sprayer (Alat Semprot) | Rp639.900 |
| Sunlight Sabun Cuci Piring Pouch | Rp6.900 |
| Takagi Water Sprinkling Nozzle (Semprotan Air) | Rp209.900 |
| KRISBOW High Pressure Cleaner with Induction Motor (Mesin Cuci Tekanan Tinggi) | Rp999.900 |
| BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi) | Rp1.499.900 |
| Ikeuchi Wide-Angle Flat Spray Nozzle (Nosel Spray / Nosel Air) | Rp76.900 |
| KRISBOW High Pressure Cleaner with Diesel Engine (Mesin Cuci Tekanan Tinggi Diesel) | Rp27.999.900 |
| Wipro Jet Cleaner (Mesin Cuci Steam) | Rp1.299.900 |
| LAKONI Daytona High Pressure Cleaners (Mesin Cuci Tekanan Tinggi) | Rp1.799.900 |
| Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air) | Rp149.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P101000994-1.jpg)

/91P102630325-13.jpg)
/flP101516561-15.jpg)
/83P102265291-2.jpg)
/P102889602-2.jpg)
/g9P101516585-3.jpg)
/35P101000113-10.jpg)
/P101525150-1.jpg)
/P102025048-1.jpg)
/P102093566-3.jpg)

/0oP102025024-2.jpg)


/P101000822-1.jpg)

/P103080624-1.jpg)
/P101004313-1.jpg)
/p6P102174906-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)